This item is Discontinued.

Boss Office Products Contemporary Lounge Chair in Black Antimicrobial Vinyl BR8001AM-BK

This item is Discontinued.

Boss Office Products

Contemporary Lounge Chair in Black Antimicrobial Vinyl (Discontinued)

Mfr # BR8001AM-BK
Zoro # G307455241
UPC # 751118001884
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR8001AM-BK
Zoro #
G307455241
UPC #
751118001884
Country of Origin
China

Dimensions

Overall Height
31
Overall Width
32.5
Overall Length
30.5

Details

Color
Black
Capacity
275
Material
AM Vinyl

Description

This Modern sytle lounge chair will look great in any room It is upholstered in an easy to clean Black Antimicrobial vinyl Designed with clean lines and fixed box arms It has a deep, thick cushion that allows you to sink in and relax and it has sleek black steel legs with plastic levelers at the bottom for stability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.