This item is Discontinued.

Boss Office Products Contemporary Lounge Chair in Gray Fabric BR8001-GY

This item is Discontinued.

Boss Office Products

Contemporary Lounge Chair in Gray Fabric (Discontinued)

Mfr # BR8001-GY
Zoro # G507455249
UPC # 751118800180
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR8001-GY
Zoro #
G507455249
UPC #
751118800180
Country of Origin
China

Dimensions

Overall Length
30.5
Overall Width
32.5
Overall Height
31

Details

Capacity
275
Material
Poly-Linen Weave
Color
Grey

Description

This Modern sytle lounge chair will look great in any room It is upholstered in a Gray soft touch polylinen weave Designed with clean lines and fixed box arms It has a deep, thick cushion that allows you to sink in and relax and it has sleek black steel legs with plastic levelers at the bottom for stability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.