
Contract Grade Mesh Back Drafting Stool - Armless
Mfr # B16020
Zoro # G810886990
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
27-30"
Seat Width
19"
Seat Depth
19"
Back Height
19.5"
Standards
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B16020
Zoro #
G810886990
UPC #
751118160208
Country of Origin
China
Dimensions
Seat Height Range
27-30"
Seat Width
19"
Seat Depth
19"
Back Height
19.5"
Back Width
18"
Height
46"
Width
27"
Product Depth
27"
Max Product Height
49"
Details
Standards
Commercial Grade
Color
Black
Material
Premium Mesh
Weight
32 lb
Description
The contract drafting stool is a versatile, comfortable seating option for most any office or studio. The drafting stool provides a pneumatic gas lift mechanism for adjustable height options, making this great for a desk or drafting table. It comes in a sleek black color, has a mesh seat and mesh back and has a weight limit of 275 lbs. The stool is armless and features maximum comfort and a sturdy 27-inch nylon base with 2-inch nylon dual wheel castors for a smooth roll.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.