Deluxe Comfort Desk Chair Gray Fabric

  • Mfr # B576-GY

  • Zoro # G407455240


product price: $203.39
/ea
Free Shipping & Returns

Key Features

Seat Material
Poly-Linen Weave
Seat Color
Grey
Seat Height Range
18.5" - 21.5"
Seat Width
23
Seat Depth
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B576-GY
Zoro #
G407455240
UPC #
751118057621
Country of Origin
China

Dimensions

Seat Height Range
18.5" - 21.5"
Seat Width
23
Seat Depth
18.5
Back Height
20
Overall Width
23.5
Overall Height
32.5
Seat Height Min.
18.5
Overall Depth
27
Back Width
23
Seat Height Max.
21.5

Details

Seat Material
Poly-Linen Weave
Seat Color
Grey
Weight Capacity
275
Frame Color
Black
Base Style
Nylon 25 Inch
Number of Casters
Dual Wheel Nylon 2 Inch

Description

This Desk chair has a unique curved back and deluxe foam padded seat Both of which are upholstered in a soft touch polylinen weave fabric Comes with GasLift Height Adjustment, Black Nylon Base and Dual Wheel casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.