Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Drafting Chair, Black Frame, Black Mesh and Fabric with Flip Arms

  • Mfr # B16366BK-BK

  • Zoro # G814156471


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
46.5"
Width
24.5"
Capacity
275 lb
Max Product Height
47"
Standards
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16366BK-BK
Zoro #
G814156471
UPC #
751118636611
Country of Origin
China

Dimensions

Height
46.5"
Width
24.5"
Max Product Height
47"
Back Height
19.5"
Seat Width
19.5"
Product Depth
25.5"
Seat Depth
18.5"
Seat Height Range
26.5-29.5"
Arm Height
34.5-37.5"
Back Width
22.5"

Details

Color
Black
Capacity
275 lb
Standards
Commercial Grade

Description

This ergonomic designed stool prioritizes comfort and convenience. Its backrest is crafted with a horizontal mesh, upholstered in linear black mesh for breathability. The seat is foam-padded and covered in soft touch black fabric for added comfort. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The 20-inch chrome footring provides added foot and leg support. The 25-inch nylon base provides added stability to the chair by spreading the load over a larger surface area. The hooded double wheel casters make it easy to move and shift directions. 275 lb weight capacity.


  • Adjustable Lumbar Support
  • Breathable Mesh Back
  • Flip-Up Padded Arms
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.