Zoro Homepage

Deluxe Drafting Chair, Gray Frame, Gray Mesh and Fabric

  • Mfr # B16376GY-GY

  • Zoro # G614156480


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Height
45.5"
Capacity
275 lb
Width
22.5"
Color
Gray
Seat Height Range
26.5-30.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16376GY-GY
Zoro #
G614156480
UPC #
751118163766
Country of Origin
China

Dimensions

Height
45.5"
Width
22.5"
Seat Height Range
26.5-30.5"
Max Product Height
49.5"
Seat Width
18.5"
Back Width
17"
Product Depth
26"
Arm Height
33.5-37.5"
Back Height
22.5"
Seat Depth
18.5"

Details

Capacity
275 lb
Color
Gray
Standards
Commercial Grade

Description

The height-adjustable stool's ergonomic design ensures both comfort and convenience for users, making it an ideal choice for a variety of work environments. The backrest is designed with a linear horizontal mesh, providing excellent breathability while maintaining a sleek and modern aesthetic. Complementing this is the grey upholstered seat, which is generously padded with high-density foam and wrapped in soft-touch grey fabric to maximize comfort during extended use. The stool is equipped with a pneumatic gas lift, allowing for effortless height adjustments to accommodate different workstation heights or personal preferences. It also features matching grey armrests and a sturdy, reinforced base, complete with a 20'' footring for added leg support. Built to last, the stool supports individuals up to 275 lbs and is perfect for tasks that require elevated seating, offering a combination of style, functionality, and ergonomic support.


  • Fashionable Gray color Frame
  • Breathable Mesh Back
  • Matching Gray Fabric on Seat Cushion
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.