Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Drafting Chair, White Frame, Gray Mesh and Fabric with Flip Arms

  • Mfr # B16366WT-GY

  • Zoro # G414156482


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Capacity
275 lb
Height
46.5"
Width
24.5"
Max Product Height
47"
Standards
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16366WT-GY
Zoro #
G414156482
UPC #
751118163667
Country of Origin
China

Dimensions

Height
46.5"
Width
24.5"
Max Product Height
47"
Arm Height
34.5-37.5"
Seat Height Range
26.5-29.5"
Seat Width
19.5"
Back Height
19.5"
Back Width
22.5"
Product Depth
25.5"
Seat Depth
18.5"

Details

Color
White
Capacity
275 lb
Standards
Commercial Grade

Description

This ergonomic designed stool prioritizes comfort and convenience. Its backrest is crafted with a horizontal mesh, upholstered in linear grey mesh for breathability. The seat is foam-padded and covered in soft touch grey fabric for added comfort. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The 20-inch chrome footring provides added foot and leg support. The 25-inch nylon base provides added stability to the chair by spreading the load over a larger surface area. The hooded double wheel casters make it easy to move and shift directions. 275 lb weight capacity.


  • Fashionable White Frame
  • Breathable Mesh Back
  • Flip-Up Padded Arms
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.