Zoro Homepage

Deluxe Mesh Back Ergonomic Task Chair with a Flex Headrest

  • Mfr # B6036-HR

  • Zoro # G314156476


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
47.5"
Width
25"
Capacity
275 lb
Standards
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6036-HR
Zoro #
G314156476
UPC #
751118603606
Country of Origin
China

Dimensions

Height
47.5"
Width
25"
Arm Height
27-30"
Seat Height Range
19.5-23.5"
Max Product Height
51.5"
Back Height
28.5"
Product Depth
27"
Back Width
18.5"
Seat Width
19"
Seat Depth
17.5"

Details

Color
Black
Capacity
275 lb
Standards
Commercial Grade

Description

Experience ultimate comfort with our Mesh Task Chair, designed to keep you cool and supported throughout long workdays. Featuring a breathable mesh back and a molded foam seat, this chair ensures you stay comfortable at your desk.The 3D multi-directional armrests are fully adjustable to fit your personal preferences, while the synchro-tilt mechanism allows the back and seat to move in perfect harmony at a 2:1 ratio, with four lockable reclining positions for customizable relaxation.Adjust the seat depth with the built-in seat slider and fine-tune your sitting angle with the self-adjusting tilt tension. The pneumatic gas lift makes seat height adjustments a breeze, helping you find your ideal sitting position.The chair's large 25'' black nylon base adds stability, and the double wheel casters ensure smooth mobility and effortless directional changes. For added comfort, a supportive headrest completes the design.


  • Mesh Task Chair Black Mesh
  • Breathable Mesh Back
  • Matching Black Fabric on Seat
  • Adjustable Arm Height
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature
  • Flex-Tilt Head Rest for added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.