Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Mesh Back Ergonomic Task Chair with Adjustable Arms

  • Mfr # B6568-BK

  • Zoro # G214156477


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
39"
Width
26.5"
Capacity
275 lb
Arm Height
24.5-30.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6568-BK
Zoro #
G214156477
UPC #
751118656800
Country of Origin
China

Dimensions

Height
39"
Width
26.5"
Arm Height
24.5-30.5"
Seat Depth
19.5"
Seat Height Range
19-22"
Back Width
19.5"
Back Height
26.5"
Max Product Height
42"
Seat Width
21"
Product Depth
26.5"

Details

Color
Black
Capacity
275 lb
Standards
Commercial Grade

Description

Elevate your workspace with our Linear Mesh Back Task Chair, where sophistication meets unparalleled comfort. This chair features a breathable mesh back that ensures optimal airflow, keeping you cool and comfortable throughout your workday. The adjustable lumbar support is designed to conform to your unique back curvature, providing tailored support and enhancing your overall sitting experience. With the synchro-tilt mechanism, you can enjoy a balanced and seamless reclining motion, allowing the chair to move with you for effortless comfort. Customization is at your fingertips with the seat slider for seat depth adjustment, accommodating various body types and preferences for perfect ergonomic alignment. The adjustable height arms help reduce shoulder strain by allowing you to find your ideal armrest position. Sink into the plush tractor seat, which features thick foam padding for exceptional cushioning and support, even during extended periods of use. The sturdy 25-inch nylon base ensures durability, while the hooded dual wheel casters provide smooth mobility across various surfaces.Transform your workspace into a haven of comfort and style with our Mesh Back Task Chair, and experience the perfect blend of elegance and ergonomic support. Embrace a new level of productivity and pleasure in your workday-discover your ideal chair today.


  • Ergonomic Mesh Back Task Chair
  • Breathable Mesh Back
  • Matching Black Fabric on Seat
  • Adjustable Arm Height
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.