Zoro Homepage

Deluxe Task Chair, Black Frame, Black Mesh and Fabric with Flip Arms

  • Mfr # B6366BK-BK

  • Zoro # G614156473


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
38"
Width
24.5"
Capacity
275 lb
Arm Height
26.5-29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6366BK-BK
Zoro #
G614156473
UPC #
751118636635
Country of Origin
China

Dimensions

Height
38"
Width
24.5"
Arm Height
26.5-29.5"
Seat Height Range
18.5-21.5"
Back Height
19.5"
Max Product Height
41"
Back Width
22.5"
Seat Depth
18.5"
Product Depth
25.5"
Seat Width
19.5"

Details

Color
Black
Capacity
275 lb
Standards
Commercial Grade

Description

The ergonomic design of the task chair prioritizes comfort and convenience. Its backrest is crafted with a horizontal mesh, upholstered in linear black mesh for breathability. The seat is foam-padded and covered in soft touch black fabric for added comfort. The chair incorporates a spring tilt mechanism, featuring a pneumatic gas lift for effortless height adjustment and an upright locking position. Users can customize the tilt tension using the knob to achieve their preferred setting. The chair is equipped with flip-up arms for easy maneuverability, and it can support individuals up to 275 lbs.


  • Adjustable Lumbar Support
  • Breathable Mesh Back
  • Flip-Up Padded Arms
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.