Desk Chair
- Mfr # B694C-CRM
- Zoro # G425075284
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lb
Includes Assembly Tools
No
Standards
CA TB 117, MAS Green Certified
Adjustable Arms
No
Features
Pneumatic Gas Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B694C-CRM
- Zoro #
- G425075284
- UPC #
- 751118100082
- Country of Origin
- Viet Nam
- Item
- Desk Chair
- Weight Capacity
- 275 lb
- Includes Assembly Tools
- No
- Standards
- CA TB 117, MAS Green Certified
- Adjustable Arms
- No
- Features
- Pneumatic Gas Lift
- Seat Color
- Cream
- Adjustable Tilt Tension
- Yes
- Adjustable Seat
- Yes
- Tilt Configuration
- Upright Locking Tilt
- Seat Adjustments
- Height
Description
Desk Chair, Adjustable Arms No, Seat Color Cream, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.