Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Top Electrical Plus Grommet Outles

  • Mfr # SOT-4SW

  • Zoro # G922605274


product price: $46.99
/ea

Key Features

Height
3 in
Depth
3.2 in
Color
Silver
Length
3.2 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOT-4SW
Zoro #
G922605274
UPC #
751118200348
Country of Origin
China

Dimensions

Height
3 in
Depth
3.2 in
Length
3.2 in
Width
3.2 in

Details

Color
Silver
Item
Electrical Grommet Outlet
Material
Steel

Description

The Boss Grommet Outlet is not a standalone item and is designed to be utilized within a desk system. The 3" grommet outlet upgrades a boring desk and turns it into a functional, workstation that powers all of your day to day needs! With 2 electrical & 2 USB top ports + 1 bottom electrical pot you will never have to worry about running out of ports or power or diving under your desk to find an open outlet. This minor upgrade makes a major difference in functionality and ease of accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.