Zoro Homepage

Drafting Chair, White Frame, Gray Mesh and Fabric with Flip Arms

  • Mfr # B1676WT-GY

  • Zoro # G514156474


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Capacity
275 lb
Height
41.5"
Color
White
Width
23"
Back Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1676WT-GY
Zoro #
G514156474
UPC #
75111816703
Country of Origin
China

Dimensions

Height
41.5"
Width
23"
Back Width
17.5"
Seat Height Range
27-31.5"
Seat Depth
17.5"
Back Height
20"
Max Product Height
46"
Arm Height
32.5-37"
Product Depth
24"
Seat Width
18.5"

Details

Capacity
275 lb
Color
White
Standards
Commercial Grade

Description

This stools ergonomic design places a premium on comfort and convenience. The backrest features a horizontal mesh, upholstered in breathable linear grey mesh, while the seat is cushioned with foam and clad in soft touch grey fabric for enhanced comfort. With a pneumatic gas lift seat height adjustment, changing positions is a breeze. The stool comes with flip-up arms for effortless maneuvering, allowing them to be conveniently moved out of the way and a brilliant white footring. Supporting individuals up to 275 lbs, this stool is designed for both comfort and practicality.


  • Fashionable White Frame
  • Breathable Mesh Back
  • Flip-Up Padded Arms
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Built In Lumbar Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.