Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Excutive Chair
- Mfr # B910W-BK
- Zoro # G025076032
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lb
Adjustable Tilt Tension
Yes
Seat Color
Black
Adjustable Arms
No
Features
Pneumatic Gas Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B910W-BK
- Zoro #
- G025076032
- UPC #
- 751118100105
- Country of Origin
- Viet Nam
- Item
- Excutive Chair
- Weight Capacity
- 275 lb
- Adjustable Tilt Tension
- Yes
- Seat Color
- Black
- Adjustable Arms
- No
- Features
- Pneumatic Gas Lift
- Tilt Configuration
- Upright Locking Tilt
- Standards
- CA TB 117, MAS Green Certified
Description
Excutive Chair, Adjustable Arms No, Seat Color Black, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.