Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Excutive Chair
- Mfr # B998C-CBY
- Zoro # G425074959
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Number of Casters/Glides
5
Minimum Overall Height
44 1/2 in
Overall Width
27 1/2 in
Maximum Seat Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B998C-CBY
- Zoro #
- G425074959
- UPC #
- 751118100068
- Country of Origin
- Viet Nam
- Item
- Executive Chair
- Frame Material
- Steel
- Number of Casters/Glides
- 5
- Back Material
- Top Grain Leather
- Series
- BOSS Office
- Tilting Back
- Yes
- Back Color
- Burgundy
- Includes Footrest
- No
- Style Classification
- Executive
- Assembly
- Unassembled
- Seat Color
- Burgundy
- Adjustable Arms
- No
- Seat Material
- Top Grain Leather
- Standards
- CA TB 117, MAS Green Certified
- Weight Capacity
- 400 lb
- Caster/Glide Type
- Swivel Casters
- Includes
- Top Grain Leather
- Number of Arms
- 2
- Features
- Pneumatic Gas Lift
- Frame Color
- Chrome
Dimensions
- Minimum Overall Height
- 44 1/2 in
- Overall Width
- 27 1/2 in
- Maximum Seat Height
- 24 in
- Seat Width
- 24 in
- Maximum Overall Height
- 47 1/2 in
- Notional Size
- Big and Tall
- Back Height
- 31 in
- Overall Depth
- 32 in
- Seat Depth
- 21 in
- Minimum Seat Height
- 20 1/2 in
- Seat Thickness
- 4 in
Description
Executive Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 32 in, Maximum Seat Height 24 in, Maximum Overall Height 47 1/2 in, Seat Color Burgundy, Frame Color Chrome, Seat Thickness 4 in, Back Color Burgundy, Seat Depth 21 in, Seat Width 24 in, Seat Material Top Grain Leather, Back Material Top Grain Leather, Caster/Glide Type Swivel Casters, Frame Material Steel, Number of Arms 2, Weight Capacity 400 lb, Series BOSS Office, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.