Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Excutive Chair
- Mfr # B998C-LBK
- Zoro # G025075059
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Adjustable Arms
No
Seat Color
Black
Features
Pneumatic Gas Lift
Back Material
Top Grain Leather
Includes
Top Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B998C-LBK
- Zoro #
- G025075059
- UPC #
- 751118100051
- Country of Origin
- Viet Nam
- Item
- Executive Chair
- Adjustable Arms
- No
- Seat Color
- Black
- Features
- Pneumatic Gas Lift
- Back Material
- Top Grain Leather
- Includes
- Top Grain Leather
- Caster/Glide Type
- Swivel Casters
- Number of Arms
- 2
- Style Classification
- Executive
- Number of Casters/Glides
- 5
- Includes Footrest
- No
- Seat Material
- Top Grain Leather
- Tilting Back
- Yes
- Standards
- CA TB 117, MAS Green Certified
- Series
- BOSS Office
- Back Color
- Black
- Frame Material
- Steel
- Assembly
- Unassembled
- Weight Capacity
- 400 lb
- Frame Color
- Chrome
Dimensions
- Notional Size
- Big and Tall
- Minimum Seat Height
- 20 1/2 in
- Seat Width
- 24 in
- Seat Thickness
- 4 in
- Overall Depth
- 32 in
- Minimum Overall Height
- 45 1/2 in
- Seat Depth
- 21 in
- Maximum Seat Height
- 24 in
- Maximum Overall Height
- 47 1/2 in
- Overall Width
- 27 1/2 in
- Back Height
- 31 in
Description
Executive Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 32 in, Maximum Seat Height 24 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Chrome, Seat Thickness 4 in, Back Color Black, Seat Depth 21 in, Seat Width 24 in, Seat Material Top Grain Leather, Back Material Top Grain Leather, Caster/Glide Type Swivel Casters, Frame Material Steel, Number of Arms 2, Weight Capacity 400 lb, Series BOSS Office, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.