Zoro Homepage

Execuitve Mesh Task Chair with Aluminum Arms

  • Mfr # B6566AL-BK

  • Zoro # G310886995


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Premium Mesh
Color
Black
Height
40"
Width
27"
Depth
25.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6566AL-BK
Zoro #
G310886995
UPC #
751118656602
Country of Origin
China

Dimensions

Height
40"
Width
27"
Depth
25.5"
Seat Width
19.5"
Back Height
26.5"
Back Width
18"
Seat Height Range
19"-22"
Max Product Height
43"
Seat Depth
19"
Arm Height
26.5"-29.5"

Details

Material
Premium Mesh
Color
Black
Weight
30 lb
Standards
Commercial Grade

Description

The horizontal mesh back task chair is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than seat and is also tension adjustable. The chair also features aluminum arms and base, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.