Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Comfort Chair, Brown Vinyl, Flex Arms

  • Mfr # B8871P-BB

  • Zoro # G114156485


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
48"
Width
25"
Capacity
275 lb
Seat Width
21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8871P-BB
Zoro #
G114156485
UPC #
751118887129
Country of Origin
China

Dimensions

Height
48"
Width
25"
Seat Width
21.5"
Seat Height Range
19.22.5"
Back Height
32."
Back Width
21"
Max Product Height
51.5"
Product Depth
28.5"
Seat Depth
21"
Arm Height
28-31.5"

Details

Color
Brown
Capacity
275 lb
Standards
Commercial Grade

Description

This hinged arm executive chair is beautifully upholstered in Brown LeatherPlus for the kind of comfort and durability required for a long day at the office. It features a designer stitched back cushion and pivoting hinge arms that allow the seat and back to move independently in tandem with the 2-to-1 synchro tilt mechanism and adjustable tilt tension control. The chair's seat tilt allows it to be locked in any position within the tilt range for a truly personalized seating experience.


  • Executive Desk Chair - Brown Vinyl Upholster
  • Pewter Finish Arms and Base
  • Flex Back Arms for Relaxed Sitting
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.