This item is Discontinued.

This item is Discontinued.
Executive Desk Chair Beige Fabric Driftwood Finish (Discontinued)
Mfr #
B696DW-BG
Zoro #
G707455247
UPC # 751118069686
Country of Origin China
Category Executive Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B696DW-BG
Zoro #
G707455247
UPC #
751118069686
Country of Origin
China
Dimensions
Length
30
Height
40
Width
27
Details
Material
Commercial Grade Linen
Color
Beige
Capacity
275
Description
Our executive linen chair is elegantly upholstered with commercial grade beige linen Its integrated lumbar support and padded driftwood finished armrests ensure maximum comfort and efficiency, while its large 27 driftwood finished base promotes greater stability Additional features include adjustable tilt tension control, pneumatic gas lift seat height adjustment, and five hooded double wheel casters
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.