This item is Discontinued.

This item is Discontinued.
Executive Desk Chair in Stylish Ivory Upholstery (Discontinued)
Mfr #
B7226-IV
Zoro #
G107455250
UPC # 751118722611
Country of Origin China
Category Executive Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B7226-IV
Zoro #
G107455250
UPC #
751118722611
Country of Origin
China
Dimensions
Length
30
Height
41
Width
25
Details
Material
LeatherPlus
Color
Ivory
Capacity
275
Description
This Executive Chair is upholstered in elegant Ivory leatherplus It has integrated lumbar support and comes equipped with fixed arms which include matching ivory upholstered padded armrests This attention to detail ensures maximum comfort and efficiency, while its large 27 nylon base promotes greater stability Additional features include adjustable tilt tension control, pneumatic gas lift seat height adjustment, and five hooded double wheel casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.