Executive Gray Wood Desk Chair with Black Caresoft Plus Vinyl

  • Mfr # B8991-GY

  • Zoro # G314156483


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
44.5"
Width
27"
Capacity
275 lb
Back Height
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8991-GY
Zoro #
G314156483
UPC #
751118500110
Country of Origin
China

Dimensions

Height
44.5"
Width
27"
Back Height
31"
Arm Height
26.5-30"
Product Depth
27"
Seat Height Range
18.5-22"
Seat Width
21"
Seat Depth
20"
Max Product Height
48"
Back Width
21"

Details

Color
Gray
Capacity
275 lb
Standards
Commercial Grade

Description

Our high back executive chair features a beautiful classic wood design and is elegantly upholstered in breathable Caressoftplus Vinyl. It features plush Dacron-filled top cushions with perforated centers, grey finished wood, and a heavy-duty dual paddle spring tilt mechanism with infinite lock. There's also an adjustable tilt tension control and pneumatic gas lift seat height adjustment. All of this rests atop a sturdy 27-inch nylon base with five hooded double wheel casters for optimal mobility.


  • Executive Desk Chair - Gray Wood Finish
  • Deluxe Black Caresoft Upholstery
  • Padded Wood Arms
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.