Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Wide Desk Chair

  • Mfr # B555-LBG

  • Zoro # G322605270


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
36.5 in
Color
Biege
Length
29 in
Width
26.5 in
Depth
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B555-LBG
Zoro #
G322605270
UPC #
751118555004
Country of Origin
China

Dimensions

Height
36.5 in
Length
29 in
Width
26.5 in
Depth
29 in

Details

Color
Biege
Item
Desk Chair
Material
Wood

Description

Transform your workspace with the Boss Criss Cross Chair, where comfort meets contemporary design. This stylish chair is built for those who seek both elegance and practicality in their home office or study. Its armless design offers freedom of movement, and you can even sit criss-cross-legged for added comfort during work, study, or leisure. The cushioned seat ensures all-day comfort, while the adjustable height allows you to find your perfect fit. For added versatility, this chair can be used with castors for easy mobility or stationary glides for a more stable, fixed position. Its sleek, modern aesthetic seamlessly complements any room decor. Whether you’re working on a project or enjoying a break, this chair provides the ideal balance of support and style for your everyday needs. 27” Nylon Base. 275 Lb Test Capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.