Frame Chair, 42 in H, Black
- Mfr # B169503-CS
- Zoro # G3025636
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Style
Square Back Stool
Swivel
No
Overall Height
42 in
Number of Feet
4
Seat Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B169503-CS
- Zoro #
- G3025636
- UPC #
- 751118950359
- Country of Origin
- China
- Style
- Square Back Stool
- Swivel
- No
- Number of Feet
- 4
- Seat Color
- Black
- Frame Material
- Steel
- Green Environmental Attribute
- Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
- Number of Casters/Glides
- 0
- Back Material
- Faux Leather
- Adjustable Arms
- No
- Green Certification or Other Recognition
- MAS Certified Green
- Weight Capacity
- 275 lb
- Upholstered Seat
- Yes
- Support Style
- Independent Legs
- Product Type
- Frame Chair
- Rolling
- No
- Item
- Frame Chair
- Assembly
- Unassembled
- Standards
- CA TB117-2013, MAS Certified Green
- Seat Material
- Faux Leather
- Number of Arms
- 2
- Back Color
- Black
- Upholstered Back
- Yes
- Frame Color
- Black
Dimensions
- Overall Height
- 42 in
- Back Width
- 20 in
- Back Height
- 13 3/4 in
- Overall Depth
- 22 in
- Seat Height
- 28 1/2 in
- Seat Depth
- 18 in
- Overall Width
- 24 in
- Seat Width
- 18 in
- Arm Height
- 35 1/2 in
Description
Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Steel, Overall Depth 22 in, Overall Height 42 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 in, Seat Height 28 1/2 in, Seat Material Faux Leather, Seat Width 18 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 13 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.