Frame Chair, Black Seat, Black Back, 23 1/2 in W 24 in L 34 1/2 in H, Fixed, Leather Seat
- Mfr # B7509
- Zoro # G308061878
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Overall Height
34 1/2 in
Overall Width
23 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B7509
- Zoro #
- G308061878
- UPC #
- 751118750911
- Country of Origin
- China
Dimensions
- Overall Height
- 34 1/2 in
- Overall Width
- 23 1/2 in
- Overall Depth
- 24 in
- Seat Height
- 19 1/2 in
- Back Width
- 20 1/4 in
- Back Height
- 17 in
- Seat Depth
- 17 in
- Seat Width
- 20 in
- Arm Height
- 26 in
Description
Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 24 in, Overall Height 34 1/2 in, Overall Width 23 1/2 in, Product Type Frame Chair, Seat Color Black, Seat Depth 17 in, Seat Height 19 1/2 in, Seat Material Leather, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Cantilever Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.