Guest Chair, Black Steel Frame, Gray Vinyl

  • Mfr # B9529-GY

  • Zoro # G114156478


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.5"
Overall Width
23"
Overall Depth
24.5"
Seat Depth
20"
Standards
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9529-GY
Zoro #
G114156478
UPC #
751118952902
Country of Origin
China

Dimensions

Overall Height
34.5"
Overall Width
23"
Overall Depth
24.5"
Seat Depth
20"
Seat Width
20"
Seat Height Range
18.5"
Back Height
13"
Back Width
20.75"
Arm Height
25.5"
Max Product Height
34.5"

Details

Color
Gray
Standards
Commercial Grade
Weight Capacity
275 lb

Description

Discover the perfect blend of elegance and comfort with our LeatherPlus guest chair, upholstered in sophisticated grey. Upholstered with a luxurious mix of leather and polyurethane, this chair promises both durability and indulgent comfort. Its sleek, polished tubular steel frame with a black powder-coated finish adds a modern touch, while the contoured seat offers exceptional lumbar support. The gracefully curved arms are designed to effortlessly slide past the front edges when the chair is pulled up to the table, and the thick, contoured cushions provide extra comfort and support. Ideal for enhancing any room, this chair combines style and functionality with ease.


  • Guest Chair - Black Steel Frame
  • Easy to Clean Attractive Gray Vinyl
  • Finished Comfortable Arms
  • 275 Lb Weight Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.