Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Guest Chair
- Mfr # BR8111S-AM-BK
- Zoro # G525074286
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Back Height
19 1/2 in
Back Width
14 3/4 in
Overall Depth
28 in
Arm Height
25 1/2 in
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR8111S-AM-BK
- Zoro #
- G525074286
- UPC #
- 751118811117
- Country of Origin
- Viet Nam
- Item
- Guest Chair
- Back Material
- Antimicrobial Vinyl
- Back Color
- Black
- Weight Capacity
- 400 lb
- Features
- Antimicrobial, Spring Pak Seat
- Seat Color
- Black
- Standards
- ANSI/BIFMA, CA TB117-2013, MAS Green Certified
- Adjustable Arms
- No
- Frame Color
- Silver
- Seat Material
- Antimicrobial Vinyl
- Product Type
- Frame Chair
- Frame Material
- Steel
Dimensions
- Back Height
- 19 1/2 in
- Back Width
- 14 3/4 in
- Overall Depth
- 28 in
- Arm Height
- 25 1/2 in
- Overall Height
- 34 in
- Seat Depth
- 19 1/2 in
- Seat Width
- 19 1/2 in
- Seat Height
- 18 1/2 in
- Overall Width
- 24 in
Description
Guest Chair, Back Color Black, Back Material Antimicrobial Vinyl, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 34 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 18 1/2 in, Seat Material Antimicrobial Vinyl, Seat Width 19 1/2 in, Standards ANSI/BIFMA, CA TB117-2013, MAS Green Certified, Weight Capacity 400 lb, Adjustable Arms No, Back Height 19 1/2 in, Back Width 14 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.