This item is Discontinued.

Boss Office Products Heavy Duty Intense Use Mesh Back Flip Arm Task Chair B601-BK

This item is Discontinued.

Boss Office Products

Heavy Duty Intense Use Mesh Back Flip Arm Task Chair (Discontinued)

Mfr # B601-BK
Zoro # G807455246
UPC # 751118601831
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B601-BK
Zoro #
G807455246
UPC #
751118601831
Country of Origin
China

Dimensions

Length
30
Height
43.5
Width
30.5

Details

Material
Mesh
Color
Black
Capacity
400

Description

Big Tall Heavy Duty Intense Use flip arm mesh back chair 400 pound weight capacity Provides a comfortable sitting experience with a broad range of body types The seat is elegantly upholstered in black fabric and features high density foam and springpack construction for added comfort The mesh back features adjustable lumbar and allows the cushion to breath with no moisture build up It has height adjustable flip up arms The chair features a pneumatic gas lift seat height adjustment, a heavy duty spring tilt mechanism, and tilt tension control 27 steel base with five large heavy duty casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.