Zoro Homepage

Modern Mid-Back Desk Chair - White Boucle Fabric

  • Mfr # B4035C-BCRM

  • Zoro # G310886988


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Boucle Fabric
Height
33.5"
Width
19"
Weight
30 lb
Seat Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4035C-BCRM
Zoro #
G310886988
UPC #
751118403527
Country of Origin
China

Dimensions

Height
33.5"
Width
19"
Seat Depth
18"
Product Depth
27.5"
Seat Height Range
18.5"-21.5"
Max Product Height
36.5"
Back Width
18.5"
Back Height
19.5"
Seat Width
19"

Details

Material
Boucle Fabric
Color
White
Weight
30 lb
Standards
Commercial Grade

Description

This modern task chair is upholstered in beautiful white boucle fabric. This task chair comes equipped with a spring tilt mechanism which allows the chair to tilt, and it can also be locked in the upright position, in addition to having adjustable tilt tension. This chair has pneumatic gas lift seat height adjustment. It has a high crown chrome base with 2-inch hooded dual wheel casters for the chair to glide smoothly over most surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.