
Patient Guest Chair - Armless - Beige Antimicrobial Vinyl - 400 lb Capacity
Mfr # B9595AM-BG-400
Zoro # G411755534
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
25 in
Overall Depth
23.5 in
Color
Beige
Standards
Commercial Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B9595AM-BG-400
Zoro #
G411755534
UPC #
751118959154
Country of Origin
China
Dimensions
Overall Height
32.5 in
Overall Width
25 in
Overall Depth
23.5 in
Back Height
15 in
Seat Height Max.
17 in
Back Width
22 in
Seat Width
22 in
Seat Depth
19 in
Details
Color
Beige
Standards
Commercial Grade
Weight Capacity
400 lb
Material
Antimiccrobial Vinyl
Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial beige vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with an streamlined armless design and boast a weight capacity of 400 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.