Patient Guest Chair - Armless - Beige Antimicrobial Vinyl

  • Mfr # B9595AM-BG

  • Zoro # G811755561


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
24.5 in
Overall Depth
22 in
Color
Beige
Seat Height Max.
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9595AM-BG
Zoro #
G811755561
UPC #
751118959536
Country of Origin
China

Dimensions

Overall Height
32.5 in
Overall Width
24.5 in
Overall Depth
22 in
Seat Height Max.
17 in
Back Height
15 in
Seat Depth
19 in
Back Width
19 in
Seat Width
19 in

Details

Color
Beige
Weight Capacity
300 lb
Material
Antimiccrobial Vinyl
Standards
Commercial Grade

Description

This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial beige vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with an streamlined armless design and boast a weight capacity of 300 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.