
Patient Guest Chair - Beige Antimicrobial Vinyl - 500 Lb Capacity
Mfr # B9591AM-BG-500
Zoro # G911755560
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
32 in
Overall Depth
22 in
Color
Beige
Standards
Commercial Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B9591AM-BG-500
Zoro #
G911755560
UPC #
751118959161
Country of Origin
China
Dimensions
Overall Height
32.5 in
Overall Width
32 in
Overall Depth
22 in
Seat Depth
19 in
Back Width
26 in
Back Height
15 in
Seat Height Max.
17 in
Seat Width
26 in
Details
Color
Beige
Standards
Commercial Grade
Weight Capacity
500 lb
Material
Antimiccrobial Vinyl
Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial beige vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with a fixed arm design and boast a weight capacity of 500 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.