Zoro Homepage

Task Chair, Armless in Caramel Vinyl, Chrome Base

  • Mfr # B9534C-CML

  • Zoro # G715379283


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Height
36.5 in
Width
20 in
Capacity
275 lbs
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9534C-CML
Zoro #
G715379283
UPC #
751118953404
Country of Origin
China

Dimensions

Height
36.5 in
Width
20 in
Depth
26 in
Overall Height
40 in
Seat Height Range
18.5 in to 21.5 in
Seat Depth
18 in

Details

Material
Vinyl
Color
Caramel
Capacity
275 lbs
Chair Base
25 in

Description

This task chair in caramel vinyl is designed with a look that brings any room or office to the next level. The chair features a gorgeous and strong chrome 25 inch base with 2 inch nylon dual wheel castors that adds that perfect pop of metallic color to any room. In addition to looking fantastic, the chair also features a spring tilt mechanism, a pneumatic gas lift for easy height adjustability, tilt tension and an upright lock, while also boasting a weight capacity of 275 lbs.


  • •Pneumatic Gas Lift Seat Height Adjustment
  • •New Caramel Color Vinyl
  • •Armless to Fit under Desks
  • •275 Lb Weight Capacity
  • •Spring Tilt Mechanism with upright lockging Tilt feature
  • •25" Chrome Finish Steel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.