Zoro Homepage

Task Chair Gray Frame, Gray Mesh and Fabric

  • Mfr # B6376GY-GY

  • Zoro # G014156479


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
38"
Width
24"
Capacity
275 lb
Seat Height Range
18.5-22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6376GY-GY
Zoro #
G014156479
UPC #
751118637618
Country of Origin
China

Dimensions

Height
38"
Width
24"
Seat Height Range
18.5-22"
Arm Height
25.5-29.5"
Back Height
22.5"
Max Product Height
42"
Seat Width
18.5"
Back Width
17"
Seat Depth
18.5"
Product Depth
25"

Details

Color
Gray
Capacity
275 lb
Standards
Commercial Grade

Description

This task chair's ergonomic design places comfort and convenience at the forefront. Its backrest features a horizontal mesh, ensuring breathability with its linear grey upholstery. The seat is generously padded with foam and wrapped in soft-touch grey fabric, enhancing comfort. With a spring tilt mechanism and pneumatic gas lift, adjusting height is effortless, while the upright locking position provides stability. Users can tailor the tilt tension to their liking with the adjustable knob. Complete with matching grey arms and base. This chair accommodates individuals up to 275 lbs.


  • Fashionable Gray color Frame
  • Breathable Mesh Back
  • Matching Gray Fabric on Seat Cushion
  • 275 Lb Weight Capacity
  • Pneumatic Lift Seat Height Adjustment
  • Spring Tilt Mechanism with upright lockging Tilt feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.