Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Frame/Gray Mesh Deluxe Task Chair

  • Mfr # B6366WT-GY

  • Zoro # G911376123


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Boucle Fabric
Color
Gray
Length
25.5 in.
Height
38 in.
Width
24.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6366WT-GY
Zoro #
G911376123
UPC #
751118836622
Country of Origin
China

Dimensions

Length
25.5 in.
Height
38 in.
Width
24.5 in.
Back Height
19.5 in.
Back Width
19.5 in.
Seat Width
19.5 in.
Seat Depth
18.5 in.
Seat Height Range
18.5 - 21.5 in.
Max Height
41 in.
Arm Height
26.5 - 29.5 in.

Details

Material
Boucle Fabric
Color
Gray
Weight
28 lb
Standards
Commercial Grade

Description

The ergonomic design of the task chair prioritizes comfort and convenience. Its backrest is crafted with a horizontal mesh, upholstered in linear grey mesh for breathability. The seat is foam-padded and covered in soft touch grey fabric for added comfort. The chair incorporates a spring tilt mechanism, featuring a pneumatic gas lift for effortless height adjustment and an upright locking position. Users can customize the tilt tension using the knob to achieve their preferred setting. The chair is equipped with flip-up arms for easy maneuverability, and it can support individuals up to 275 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.