Zoro Homepage

White Frame/Gray Mesh Task Chair

  • Mfr # B676WT-GY

  • Zoro # G011376122


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Boucle Fabric
Color
Gray
Length
24 in.
Height
34 in.
Width
23 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B676WT-GY
Zoro #
G011376122
UPC #
751118676297
Country of Origin
China

Dimensions

Length
24 in.
Height
34 in.
Width
23 in.
Arm Height
18 - 23 in.
Back Width
17.5 in.
Max Height
39 in.
Seat Width
18.5 in.
Seat Depth
17.5 in.
Back Height
20 in.
Seat Height Range
18.5 - 23.5 in.

Details

Material
Boucle Fabric
Color
Gray
Weight
22 lb
Standards
Commercial Grade

Description

The task chairs ergonomic design places a premium on comfort and convenience. The backrest features a horizontal mesh, upholstered in breathable linear grey mesh, while the seat is cushioned with foam and clad in soft touch grey fabric for enhanced comfort. With a pneumatic gas lift seat height adjustment, changing positions is a breeze. The chair comes with flip-up arms for effortless maneuvering, allowing them to be conveniently moved out of the way. Supporting individuals up to 275 lbs, this chair is designed for both comfort and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.