Zoro Homepage

Oil Armor Finish Driver, XXL, PK/12

  • Mfr # KS9911KP/2XL

  • Zoro # G715877055


product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns

Key Features

Glove Back Material
Leather
Leather Grade
Premium
Palm Material
Leather
Glove Size
2XL
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS9911KP/2XL
Zoro #
G715877055
UPC #
662909028785
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Glove Back Material
Leather
Leather Grade
Premium
Palm Material
Leather
Thumb Style
Keystone
Glove Liner Material
Fleece
Color
Brown

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products