Zoro Homepage

Oversized Drafting Stool

  • Mfr # B1680-BK

  • Zoro # G2230704


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Overall Height
46-1/2"
Weight Capacity
275 lb.
Material
Vinyl; Base, Casters: Nylon
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1680-BK
Zoro #
G2230704
UPC #
751118168013
Country of Origin
China

Dimensions

Overall Height
46-1/2"
Overall Depth
27"
Width
27"
Height
43"

Details

Item
Drafting Stool
Arm Style
Armless
Weight Capacity
275 lb.
Material
Vinyl; Base, Casters: Nylon
Caster Type
Dual Wheeled
Color
Black

Description

Drafting Stool,Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.