Pedestal Desk Full Pedestal File/File, Driftwood, Driftwood

  • Mfr # N176-DW

  • Zoro # G2234195


product price: $265.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Color
Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame
Material
Driftwood
Number of Drawers
2
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N176-DW
Zoro #
G2234195
UPC #
751118217698
Country of Origin
China

Details

Type
Pedestal Desk
Item
Full Pedestal File/File,Driftwood
Color
Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame
Material
Driftwood
Number of Drawers
2
Assembly
Assembly Required
For Use With
File
Features
Laminated

Description

Full Pedestal File/File,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.