This item is Discontinued.

Boss Pet Boss Pet Products 07680 Medium Pin Pet Brush 7680

This item is Discontinued.

Boss Pet

Boss Pet Products 07680 Medium Pin Pet Brush (Discontinued)

Mfr # 7680
Zoro # G703958988
UPC # 72929076800
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7680
Zoro #
G703958988
UPC #
72929076800
Country of Origin
China

Description

  • Pet brush
  • Steel wire pins
  • Wood handle
  • Medium size
  • 9" x 3" x 1"
  • Length: 9
  • Width: 3
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.