This item is Discontinued.

Boss Pet Boss Pet Products 09415 15 ft. Extra Large Welded Chain Tie Out 9415

This item is Discontinued.

Boss Pet

Boss Pet Products 09415 15 ft. Extra Large Welded Chain Tie Out (Discontinued)

Mfr # 9415
Zoro # G303770607
UPC # 72929094156
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9415
Zoro #
G303770607
UPC #
72929094156
Country of Origin
China

Description

Tie out
  • Welded chain construction
  • PDQ- pretty darn quick assembly
  • Extra large- for dogs up to 60 lbs
  • Length: 8
  • Width: 2
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.