This item is Discontinued.

Boss Pet Boss Pet Products 1868058 Pet Toy Rope Ball; 11 in. 1868058

This item is Discontinued.

Boss Pet

Boss Pet Products 1868058 Pet Toy Rope Ball; 11 in. (Discontinued)

Mfr # 1868058
Zoro # G003786656
UPC # 810831026960
Country of Origin China
Category Pet Toys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1868058
Zoro #
G003786656
UPC #
810831026960
Country of Origin
China

Description

Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Features
  • Rope Ball
Specifications
  • Dimension: 3.15" W x 9.843" H x 3.15" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.