This item is Discontinued.

Boss Pet Boss Pet Products Q231500099 Medium Dog Cable Tie-Out - 15 ft. Q231500099

This item is Discontinued.

Boss Pet

Boss Pet Products Q231500099 Medium Dog Cable Tie-Out - 15 ft. (Discontinued)

Mfr # Q231500099
Zoro # G103796203
UPC # 83929231519
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q231500099
Zoro #
G103796203
UPC #
83929231519
Country of Origin
China

Description

Twin swivel action eliminates tangling. Smooth streamlined end makes handling easier.

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Medium Dog Cable Tie-Out - 15 ft.
  • Quality selection for everyday pet needs
  • Assured hygiene and care for pets
Specifications
  • Dimension: 0.88 x 0.88 x 0.88 in.
  • Cube: 0.67
  • Weight: 0.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.