Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PET TENNIS BALLS, 3PK

  • Mfr # A08225

  • Zoro # G316066520


product price: $8.25
/pk 3, $2.75/ea
Sold in multiples of 2 for $16.50

Key Features

Material
Plastic
Color
Blue
Width
9 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A08225
Zoro #
G316066520
UPC #
72929005831
Country of Origin
China

Dimensions

Width
9 in
Length
2.5 in

Details

Material
Plastic
Color
Blue
Item
Pet Tennis Balls

Description

Boss Pet Digger's Multicolored Rubber Pet Tennis Balls Large 3 pk


  • Provide your dog with great fun and exercise with this pack of colorful Tennis Balls from Digger's!
  • These tennis balls are made from rubber and come in bright, neon colors.
  • Great for play fetch in the park or backyard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.