This item is Discontinued.

Boss Pet Boss Pet Products Q2515 000 99 10 ft. Large Dog Snap Around PDQ Tie Out Q2515 000 99

This item is Discontinued.

Boss Pet

Boss Pet Products Q2515 000 99 10 ft. Large Dog Snap Around PDQ Tie Out (Discontinued)

Mfr # Q2515 000 99
Zoro # G103770555
UPC # 83929251562
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q2515 000 99
Zoro #
G103770555
UPC #
83929251562
Country of Origin
China

Description

  • Tie out
  • O-ring on one end which allows 260° movement around trees
  • PDQ assembly
  • Perfect for large dogs up to 60 lbs
  • 10'
  • Length: 7
  • Width: 2
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.