Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out

  • Mfr # 8298861

  • Zoro # G403770507


product price:  $32.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8298861
Zoro #
G403770507
UPC #
83929003802
Country of Origin
China

Description

  • Cable tie out
  • Comfort snap spring protects dogs neck
  • Twin swivel reduces tangling
  • Shock absorbing spring reduces stress
  • Coated cable
  • Perfect for large dogs up to 60 lbs
  • 40'
  • Length: 7
  • Width: 2
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.