Zoro Homepage

Posture Chair, 25 in W 25" L 39-1/2" H, Loop, Leather Seat

  • Mfr # B307

  • Zoro # G2231020


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Leather
Overall Height
39-1/2"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B307
Zoro #
G2231020
UPC #
751118030716
Country of Origin
China

Dimensions

Overall Height
39-1/2"
Overall Width
25 in
Overall Depth
25"
Seat Height Max.
24"
Width
25"
Back Width
17.25"
Seat Depth
16.50"
Back Height
14.50"
Seat Height Min.
19"
Height
34-1/2"
Seat Width
17.50"
Depth
25"

Description

Posture Chair,Black,Loop Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.