Shop BOSS
See all product information
Create Account
Premium Grade Cotton/Polyester Blend Glove w/PVC Dotted Grip on Palm, Thumb, Index, Little Finger, 10 o
- Mfr # 1JP5504
- Zoro # G824201161
product price:Â
$
2.39
/pr
Sold in multiples of 12Â prs for
$28.68
Key Features
Glove Materials
Cotton Polyester
Color
Natural
Glove Size
L
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JP5504
- Zoro #
- G824201161
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Cotton Polyester
- Color
- Natural
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Description
Clute Cut Design, Fluorescent Orange PVC Dotted Palm, Thumb, Index and Little Finger, Knit Wrist, Straight Thumb, 10 Oz. Single-Ply Poly/Cotton Blend. Premium Grade Cotton/Polyester Blend Glove w/PVC Dotted Grip on Palm,Thumb,Index,Little Finger,10 oz.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.