Shop BOSS
See all product information
Create Account
Premium Pigskin Padded Leather Palm with Mesh Fabric Back and TPR Impact Protection
- Mfr # 22753
- Zoro # G124205401
product price:Â
$
24.25
/pr
Sold in multiples of 12Â prs for
$291.00
Key Features
Glove Materials
Spandex
Glove Size
L
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22753
- Zoro #
- G124205401
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Spandex
- Color
- Brown
Description
Pre-curved fingers improve comfort and reduces hand fatigue, Palm pad insert absorbs and dampens shock to the joints of the hand, Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, 4-way stretch thumb offers increased flexibility and comfort, Reinforced thumb saddle, TPR Hook and loop closure for adjustable snug comfort & secure fit, Ultra-breathable back keeps hand cools and comfortable, Thermo Plastic Rubber (TPR) molded finger guards for maximum protection, Reinforced fingertips enhance durability, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.