Premium Top Grain Goatskin Leather Drivers Glove w/Engineered Yarn Lining, Hi-Vis Impact Protection
- Mfr # 09-LC650MPW/XL
- Zoro # G024200643
product price:Â
$
44.55
/pr
Sold in multiples of 6Â prs for
$267.30
Key Features
Color
Natural
Glove Size
XL
Glove Materials
Aramid 3M Thinsulate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-LC650MPW/XL
- Zoro #
- G024200643
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Natural
- Glove Materials
- Aramid 3M Thinsulate
Dimensions
- Glove Size
- XL
Description
Premium goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity, Top grain leather is smooth, provides durability and dexterity, Unique engineered yarn lining provides exceptional ANSI A6 cut resistance, while maintaining comfort and dexterity, 3M C100 Thinsulate insulation for cold weather applications, Stitched with Kevlar providing excellent cut protection, heat resistance and is inherently flame resistant, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather. Premium Top Grain Goatskin Leather Drivers Glove w/Engineered Yarn Lining,Hi-Vis Impact Protection and 3M C100 Thinsulate Insulation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.