Premium Top Grain Goatskin Leather Drivers Glove with A4 Aramid Blend Lining, Gauntlet Cuff
- Mfr # 1JL4061CGL
- Zoro # G624205055
product price:Â
$
27.55
/pr
Sold in multiples of 12Â prs for
$330.60
Key Features
Color
Natural
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JL4061CGL
- Zoro #
- G624205055
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Color
- Natural
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Para-aramid blended liner (310-330 gsm) provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Kevlar yarn for stitching is heavy duty and more durable, Shirred elastic back, Extended black split cowhide gauntlet cuff for added forearm protection, Pair bagged retail ready
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.